
Veneto Sand Bullnose SAMPLE Matte Glazed Porcelain Wall Tile (Discontinued)
- Mfr # ZOR-PT-TR-0227-SAM
- Zoro # G505838228
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-TR-0227-SAM
Zoro #
G505838228
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
SAND
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI's Veneto Sand Matte Bullnose Tile features color of warm creamy sand, and have the texture of vein-cut natural travertine The linear veins bring character and dimension, making them ideal to create enchaning spaces This bullnose tile puts the finishing touch on a variety of design projects both residential and commercial settings on floors, walls, countertops, and backsplashes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.