This item is Discontinued.

Msi Veneto White 12 In. X 12 In. Porcelain Mesh-Mounted Mosaic Tile, 8PK ZOR-PT-0493

Veneto White 12 In. X 12 In. Porcelain Mesh-Mounted Mosaic Tile, 8PK (Discontinued)

  • Mfr # ZOR-PT-0493
  • Zoro # G804415229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0493
Zoro #
G804415229
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
12.5
Width
12.5
Thickness
3.25
Size
12.5x12.5
Height
3.25

Details

Material
Porcelain
Color
WHITE
Tile Use
Floor&Wall
Finish
Matte
Weight
32
Coverage Area
8 Sq. ft

Description

Update your decor with the Veneto White mesh mounted floor and wall tile perfect for your next installation or renovation project to incorporate an updated look to your dream space. this tile features 2 in. x 2 in. chips on a 12 in. x 12 in. mesh mounted sheet that brings the look of natural vein cut travertine in soft white tone, in an easy care porcelain tile. designed for floor, wall, and countertop use, this mosaic offers water absorption of less than 0.5% and a moderate variation in tone to create a stylish complement for a wide variety of designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.