Linden Caballo 3 in. x 18 in. Polished Porcelain Bullnose Tile Trim, 25PK

  • Mfr # AKNPTLINCABA3X18P-BN

  • Zoro # G904415402


product price:  $270.99
/pk 25, $10.84/ea
Free Shipping & Returns

Key Features

Length
19.125
Width
10
Thickness
4.125
Size
10x19.125
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTLINCABA3X18P-BN
Zoro #
G904415402
UPC #
-
Country of Origin
United States

Dimensions

Length
19.125
Width
10
Thickness
4.125
Size
10x19.125
Height
4.125

Details

Material
Porcelain
Color
Caballo
Tile Use
Wall
Finish
Polished
Weight
35
Coverage Area
25 Sq. ft
Collection
Linden

Description

Linden Caballo Porcelain Bullnose Tile Trim provides refined finishing details for your tiled surfaces in 3" x 18" dimensions. Polished porcelain trim pieces frame edges with elegant simplicity, complementing a wide variety of tile styles and color schemes. The soft warm cream and beige tone with subtle variation ensures visual continuity throughout your project, while the bullnose profile offers a smooth, finished edge that eliminates sharp corners and delivers a polished appearance. This coordinating trim is specifically designed to complement field tiles, providing a seamless finishing touch for walls, backsplashes, countertops, and architectural details. The bullnose profile creates a refined transition that protects edges while adding visual sophistication to your installation. The polished finish delivers a high-gloss, reflective surface that enhances light and creates an elegant, refined appearance. Its waterproof and frost-resistant properties make it a reliable choice for bathrooms, kitchens, and even outdoor patios, including freeze-thaw conditions. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for precise fitting. The durable porcelain construction ensures lasting performance in both interior and exterior environments. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the polished surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Trim Size: 3 in. W x 18 in.; dimensions are approximate
  • Porcelain construction designed for coordinating trim and edge applications
  • Matching warm beige tones with subtle gray accents ensure consistent stone styling throughout the space.
  • Ideal for finishing tile installations in kitchens, bathrooms, and other interior spaces
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • Crafted for lasting performance in residential installations. Refer to specifications for commercial use.
  • Designed to provide a clean, finished edge for tile installations
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Provides a smooth, integrated edge that reinforces unified architectural flow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products