Veneto White Bullnose 3 In. X 24 In. Glazed Porcelain Wall Tile, 12PK

  • Mfr # ZOR-PT-TR-0148

  • Zoro # G904414177


product price:  $102.99
/pk 12, $8.58/ea
Free Shipping & Returns

Key Features

Length
24
Width
3
Thickness
5
Size
3x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0148
Zoro #
G904414177
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
24
Width
3
Thickness
5
Size
3x24
Height
5

Details

Material
Porcelain
Color
WHITE
Tile Use
Wall
Finish
Matte
Weight
24.84
Coverage Area
12 Sq. ft

Description

MSI’s Veneto White 3 in. x 24 in. matte Bullnose tile features the look of vein-cut travertine, highlighting the natural grace and linear nature. the gorgeous warm creamy hues for contemporary style, bring a subtle elegance to a space. this bullnose tile puts the finishing touch on a variety of design projects in both residential and commercial settings on floors, walls, countertops, and backsplashes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.