Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Veneto White Bullnose SAMPLE Glazed Porcelain Wall Tile ZOR-PT-TR-0148-SAM

Veneto White Bullnose SAMPLE Glazed Porcelain Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0148-SAM
  • Zoro # G705837540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0148-SAM
Zoro #
G705837540
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
WHITE
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Veneto White matte Bullnose tile features the look of vein-cut travertine, highlighting the natural grace and linear nature. the gorgeous warm creamy hues for contemporary style, bring a subtle elegance to a space. this bullnose tile puts the finishing touch on a variety of design projects in both residential and commercial settings on floors, walls, countertops, and backsplashes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.