
Verona Gold Pattern SAMPLE Multi-Surface Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0330-SAM
Zoro # G505837764
product price: $3.39
/eaSold in multiples of 3 for $10.17
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Mosaic
Color
Verona Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0330-SAM
Zoro #
G505837764
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Mosaic
Color
Verona Gold
Finish
Mixed
Weight
2.9
Application
Walls
Package qty
1 Sample
Description
Showcase your passion for the arts with the MSI Verona Gold Pattern mosaic tile. exquisite gold metal and cool multi-hued stone harmonize to form a breathtaking composition that is sure to catch the eye. transform kitchen backsplashes, accent walls, bathrooms, countertops, and more into masterpieces with this multi-finish tile. the perfect solution for residential and commercial applications, MSI verona gold pattern is greenguard indoor air quality certified, durable, and mesh-mounted for easy installation and a professional finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.