
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VIGORGK50ELL
Zoro #
G9095190
UPC #
824142205198
Country of Origin
Unknown
Dimensions
Height
1.50 in
Depth
5.31 in
Width
17.13 in
Details
Item
Gaming Keyboard
Connector Type
Cable
Compatible With
Windows
Features
Anti-ghosting, Ergonomic Design, Anti-slip, RGB Lighting
Interface
USB 2.0
Keyswitch Technology
Mechanical
Product Type
Gaming Keyboard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.