Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Vulkon Nero SAMPLE Glazed Porcelain Pool Coping ZOR-LSC-0013-SAM

Vulkon Nero SAMPLE Glazed Porcelain Pool Coping (Discontinued)

  • Mfr # ZOR-LSC-0013-SAM
  • Zoro # G505837269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0013-SAM
Zoro #
G505837269
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Vulkon Nero
Finish
Matte
Weight
2.9
Application
Pool
Package qty
1 Sample

Description

MSI’s Vulkon Nero Pool Coping features deep charcoal—almost black tones—for a naturally elegant look that gives your project instant character. These made in Italy porcelain copings are the perfect choice to finish off any number of Premium Paver projects, such as pool edges, dividing walls, and steps. Durable, easy to clean, and low maintenance, with this coping you won’t sacrifice luxury for practicality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.