This item is Discontinued.

Msi Water Color Bianco 6 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 9PK ZOR-PT-0355

Water Color Bianco 6 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 9PK (Discontinued)

  • Mfr # ZOR-PT-0355
  • Zoro # G004415210
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0355
Zoro #
G004415210
UPC #
-
Country of Origin
Italy

Dimensions

Length
36
Width
6
Thickness
3.75
Size
6x36
Height
3.75

Details

Material
Porcelain
Color
BIANCO
Tile Use
Floor&Wall
Finish
Matte
Weight
53.91
Package qty
9
Coverage Area
13.5 Sq. ft

Description

This Water Color Bianco glazed porcelain floor and wall tile adds a classic look to your home or commercial area with its matte white stone with a flat edge. it can be used inside or outdoors and the glazed surface is impervious to stains, moisture and it's frostesistant. this tile is grade 1 for use on your walls, as a kitchen backsplash or bathroom and kitchen floors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.