This item is Discontinued.

Msi Water Color Bianco SAMPLE Glazed Porcelain Floor And Wall Tile ZOR-PT-0355-SAM

Water Color Bianco SAMPLE Glazed Porcelain Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-PT-0355-SAM
  • Zoro # G905837944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0355-SAM
Zoro #
G905837944
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
BIANCO
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

This Water Color Bianco glazed porcelain floor and wall tile adds a classic look to your home or commercial area with its matte white stone with a flat edge. it can be used inside or outdoors and the glazed surface is impervious to stains, moisture and it's frostesistant. this tile is grade for use on your walls, as a kitchen backsplash or bathroom and kitchen floors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.