This item is Discontinued.

Msi Water Color Bianco SAMPLE Porcelain Bullnose Tile Trim In White ZOR-PT-TR-0170-SAM

Water Color Bianco SAMPLE Porcelain Bullnose Tile Trim In White (Discontinued)

  • Mfr # ZOR-PT-TR-0170-SAM
  • Zoro # G005837875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0170-SAM
Zoro #
G005837875
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
BIANCO
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

The Bianco porcelain bullnose tile trim in white features subtle brush strokes for realizing white and cream hues for enduring elegance. part of the collection, a through-body commercial tile line this bullnose tile puts the finishing touch on a variety of design projects in both residential and commercial settings. on floors, walls, counter tops, and backs plashes, watercolor graphite floor and wall tiles create a clean canvas with endless potential.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.