This item is Discontinued.

Msi Water Color Graphite 6 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 9PK ZOR-PT-0356

Water Color Graphite 6 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 9PK (Discontinued)

  • Mfr # ZOR-PT-0356
  • Zoro # G004415579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0356
Zoro #
G004415579
UPC #
-
Country of Origin
Italy

Dimensions

Length
36
Width
6
Thickness
3.75
Size
6x36
Height
3.75

Details

Material
Porcelain
Color
GRAPHITE
Tile Use
Floor&Wall
Finish
Matte
Weight
53.91
Package qty
9
Coverage Area
13.5 Sq. ft

Description

Update your space with the elegance of MSI’s 6 in. x 36 in. Water Color Graphite porcelain tile. ideal for floors, walls, countertops and backsplashes, it lends a striking touch to kitchens, living areas, bathrooms or other spaces. the deep coco brown and tranquil cream hues add distinctive style to residential and light commercial applications. this rectified tile is mechanically finished on all sides for uniformity, offering precise sizing that allows for thinner grout and clean, professional results.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.