Water Color Graphite SAMPLE Glazed Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0353-SAM

  • Zoro # G305837988


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0353-SAM
Zoro #
G305837988
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
GRAPHITE
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Enhance your decor with the practical style of this MSI’s Water Color Graphite matte porcelain floor and wall tile. light-as-air brush strokes in light and dark gray tones highlight this stunning italian glazed porcelain tile. featuring a matte finish for added elegance, this tile is impressively durable and low maintenance. it offers interior designers and homeowners design versatility. you can use it as flooring, backsplash, shower surround or for accent walls in residential or commercial settings to create a signature look that endures the ages.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.