Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Water Color Graphite SAMPLE Glazed Porcelain Floor And Wall Tile ZOR-PT-0356-SAM

Water Color Graphite SAMPLE Glazed Porcelain Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-PT-0356-SAM
  • Zoro # G905837968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0356-SAM
Zoro #
G905837968
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
GRAPHITE
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Update your space with the elegance of MSI’s Water Color Graphite porcelain tile. ideal for floors, walls, countertops and backsplashes, it lends a striking touch to kitchens, living areas, bathrooms or other spaces. the deep coco brown and tranquil cream hues add distinctive style to residential and light commercial applications. this rectified tile is mechanically finished on all sides for uniformity, offering precise sizing that allows for thinner grout and clean, professional results.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.