
Water Color Graphite SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile
Mfr # ZOR-PT-0357-SAM
Zoro # G105837959
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0357-SAM
Zoro #
G105837959
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
GRAPHITE
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Water Color porcelain mosaic tile in gray features subtle brush strokes of rich cocoa brown, tranquil cream hues and an understated matte finish. an artful marriage of practicality and style, this italian glazed porcelain plank gives floors, walls, countertops and backslashes a warm and relaxing vibe - whether it's used in a living area, kitchen, bathroom or other space. as durable as it is stunning, it is also suitable for some light commercial applications. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.