Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Water Color Grigio SAMPLE Glazed Porcelain Floor And Wall Tile ZOR-PT-0360-SAM

Water Color Grigio SAMPLE Glazed Porcelain Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-PT-0360-SAM
  • Zoro # G705838134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0360-SAM
Zoro #
G705838134
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
GRIGIO
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

MSI’s Water Color Grigio porcelain tile features subtle brush strokes of tranquil gray hues highlighted by hints of cream - creating visual interest without overpowering. an artful marriage of practicality and style, the neutral colors of this matte finish porcelain plank complement a broad range of design aesthetics and decors. use it on floors, walls, countertops or backsplashes to achieve a modern look in your kitchen, bath or other space. as durable as it is stunning, watercolor grigio porcelain tile is also suitable for some light commercial applications. this generously sized italian glazed tile stands beautifully on it's own and takes on added interest when paired with matching chevron backsplash tile and finished with matching bullnose trim. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.