
Watercolor Bianco SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile
Mfr # ZOR-PT-0505-SAM
Zoro # G205837927
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0505-SAM
Zoro #
G205837927
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
BIANCO
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
These Watercolor Bianco porcelain mosaic tiles are the perfect blend of practicality and style. these tiles are luxurious with the italian glazed porcelain mosaic that gives floors, walls, countertops and backsplashes a fresh, modern look. use these durable tiles in light commercial applications as the subtle brush strokes of relaxing white and cream hues give a lovely matte finish. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.