
Wayland 0.5 Thick x 2 Wide x 94 Length Engineered Hardwood Surface Reducer Molding
Mfr # ZOR-LVT-TR-0424
Zoro # G510336238
original price:Â $84.39 , new price: $75.95 , 10 percent off
new price:Â $75.95
/ea
Free Shipping & Returns
Key Features
Size
2 in x 78 in x 0.5 in
Mat Width
2 in
Color
Brown
Mat Length
78 in
Mat Thickness
0.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-LVT-TR-0424
Zoro #
G510336238
UPC #
-
Country of Origin
United States
Dimensions
Size
2 in x 78 in x 0.5 in
Mat Width
2 in
Mat Length
78 in
Mat Thickness
0.5 in
Details
Color
Brown
Finish
Wirebrushed
Material
Engineered Hardwood
Description
Looking to create a seamless transition between two different flooring surfaces of varying heights? Consider using a flooring surface reducer!. Its sleek and professional finish not only enhances the look of your flooring but also protects the edges from damage. Available in a variety of colors, its easy to match the surface reducer with any flooring style. It can be installed with adhesives or nails Use it to transition floors of unequal height from engineered wood floors to carpet, vinyl, or tile, and enjoy a beautiful finished look in any room of your home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.