Wayland 0.5 Thick x 3 Wide x 78 Length Engineered Hardwood Flush Stair Nose Molding

  • Mfr # ZOR-LVT-TR-0421

  • Zoro # G010336202


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Size
3 in x 78 in x 0.5 in
Mat Width
3 in
Color
Brown
Mat Length
78 in
Mat Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0421
Zoro #
G010336202
UPC #
-
Country of Origin
United States

Dimensions

Size
3 in x 78 in x 0.5 in
Mat Width
3 in
Mat Length
78 in
Mat Thickness
0.5 in

Details

Color
Brown
Finish
Wirebrushed
Material
Engineered Hardwood

Description

Looking for a flush transition on your staircases? With our stair nose eased edge trim, get a highly functional and visually appealing accessory that serves as a perfect solution for creating a seamless transition from your stairs to your hardwood flooring. Made from solid wood, this stair nose offers unparalleled durability and longevity, ensuring you get the best value for your investment. The sleek and modern design of the eased edge adds an aesthetic touch to your stairs while also providing a slip-resistant surface that ensures maximum safety for you and your loved ones. With its easy installation process, you can transform your stairs into a beautiful and functional feature in your home in no time. This piece of matching hardwood is applied to the nose of the top step or landing area to create a seamless finish with a contemporary design that elevates the overall appearance of your staircase.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.