Thornburg 0.62 Thick x 2 Wide x 78 Length Engineered Hardwood End Cap Molding

  • Mfr # ZOR-LVT-TR-0413

  • Zoro # G810336266


product price:  $88.69
/ea
Free Shipping & Returns

Key Features

Mat Width
2 in
Size
2 in x 78 in x 0.63 in
Color
Brown
Mat Length
78 in
Mat Thickness
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0413
Zoro #
G810336266
UPC #
-
Country of Origin
United States

Dimensions

Mat Width
2 in
Size
2 in x 78 in x 0.63 in
Mat Length
78 in
Mat Thickness
0.63 in

Details

Color
Brown
Finish
Wirebrushed
Material
Engineered Hardwood

Description

Looking for a way to give your flooring a polished, finished look while also protecting the edges from wear and tear? Look no further than flooring end caps! These specially designed accessories are used to cover the ends of engineered wood flooring. With a range of colors, its easy to match them with any type of flooring. Plus, they're easy to install and suitable for use in both residential and commercial settings. Whether you're looking to transition your floors to carpet or add a finishing touch at a fixed edge, flooring end caps are the perfect solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.