This item is Discontinued.

Msi White 11.22 In. X 11.47 In. X 6Mm Matte Porcelain Mesh-Mounted Mosaic Tile, 15PK ZOR-MD-0342

White 11.22 In. X 11.47 In. X 6Mm Matte Porcelain Mesh-Mounted Mosaic Tile, 15PK (Discontinued)

  • Mfr # ZOR-MD-0342
  • Zoro # G604414736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0342
Zoro #
G604414736
UPC #
-
Country of Origin
India

Dimensions

Length
13.75
Width
14.25
Thickness
5.5
Size
14.25x13.75
Height
5.5

Details

Material
Porcelain
Color
White
Tile Use
Floor&Wall
Finish
Matte
Weight
30.15
Package qty
15
Coverage Area
13.35 Sq. ft

Description

The look of natural marble in easy-care porcelain tile, our MSI retro bianco 2 in. x 4 in. matte mosaics are perfect for a wide range of projects throughout homes and commercial properties. use these beautiful tiles as shower tile, floor tile, backsplash tile or vanity tile for your next project. the white cool background plays the perfect host to wisps of gold and gray veins, lending a sophisticated and luxurious feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.