White 24 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 3PK

  • Mfr # ZOR-PT-0170

  • Zoro # G904414580


original price:  $57.59 , new price: $37.39 , 35 percent off
new price:  $37.39
/pk 3, $12.46/ea

Key Features

Length
24.875
Width
24
Thickness
2.25
Size
24x24.875
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0170
Zoro #
G904414580
UPC #
-
Country of Origin
Spain

Dimensions

Length
24.875
Width
24
Thickness
2.25
Size
24x24.875
Height
2.25

Details

Material
Porcelain
Color
White
Tile Use
Floor&Wall
Finish
Glazed
Weight
51.42
Coverage Area
11.64 Sq. ft

Description

Instantly update your interior design when you install this MSI 24 in. x 24 in. glazed porcelain floor and wall tile. its white, low-sheen finish complements a range of decorating styles. use this large-format tile alone for a chic, monochromatic design or alongside other color schemes. crafted to produce a bright, clean finish, this low-maintenance flooring option is sure to create a modern look in your space. perfect for various residential and light commercial applications, this low-sheen tile will make a splash on counters and walls, too. it is also suitable for some heavy-duty commercial uses. the rectified tile is mechanically finished on all sides for uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.