
White And Gray Hive Pattern Sample Matte Porcelain Floor And Wall tile
Mfr # ZOR-MD-0579-SAM
Zoro # G712092192
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Length
4"
Width
4"
Thickness
0.24"
Material
Porcelain
Color
White-Cool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0579-SAM
Zoro #
G712092192
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
4"
Width
4"
Thickness
0.24"
Details
Material
Porcelain
Color
White-Cool
Shape
Square
Finish
Matte
Application
Floor And Wall
Description
MSI's White and Gray tile featues a hive pattern matte finish with the refreshing modern edge. Their timeless shape and handsome olor make them exceedingly versatile - complementing traditional to contemporary design styles. Pair them with large format porcelain tiles for a style-savvy cohesive look or use them alone to add detail and interest to residential floors, walls, counters or backsplashes. The choice is yours and the possibilities are endless. Incredibly durable and easy to care for, tile is also recommended for some light commercial and heavy commercial applications, including floor, walls and backsplash. Tiles are prearranged on mesh-backed sheets for simplified installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.