
White And Gray Matte SAMPLE Octagon Porcelain Mosaic Tile
Mfr # ZOR-MD-0412-SAM
Zoro # G605838180
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
White And Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0412-SAM
Zoro #
G605838180
UPC #
-
Country of Origin
Thailand
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
White And Gray
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI’s White And Gray octagon porcelain tile features a soft-toned white & gray color that complements nearly every design scheme. its enchanting pattern and glossy finish create visual interest without overpowering its a perfect choice for updating kitchens and baths. a welcomed addition to both homes and light use commercial spaces, use it as wall tile, bathroom or kitchen backsplash tile, or on floors or countertops. mix and match white glossy tiles from MSI’s retro collection for easy to achieve designer looks. these tiles are mounted on mesh-backed sheets for simplified installation and a professional finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.