
Terra Onyx 12 in x 12 in Matte Porcelain Mesh Mounted Mosaic Tile, 15PK
Mfr # ZOR-MD-0598
Zoro # G810632979
product price:Â $124.99
/pk 15, $8.33/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
0.35 in
Size
12 in. x 12 in.
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-MD-0598
Zoro #
G810632979
UPC #
-
Country of Origin
India
Dimensions
Length
12 in
Width
12 in
Thickness
0.35 in
Size
12 in. x 12 in.
Details
Material
Porcelain
Color
Onyx
Shape
Square
Finish
Matte
Application
Wall & Residential Floors
Description
Unveil the comforting allure of the Terra Onyx Tile. These inviting rectangular tiles radiate a soothing beige hue, accentuated by a matte finish. Supported by a mesh backing, these mosaics effortlessly streamline the installation process. Whether your intention is to fashion chic accent walls, mesmerizing backsplashes, or even elevate residential floors, these extraordinary porcelain tiles seamlessly merge traditional and contemporary design. Immerse your space in a realm of unparalleled beauty as you embark on a transformative journey with these remarkable tiles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.