
White Bullnose 4 In. X 24 In. Polished Ceramic Wall Tile, 10PK
Mfr # ZOR-PT-TR-0167
Zoro # G904414955
original price: $126.99
9% off
new price: $114.99
/pk 10, $11.50/ea
Free Shipping & Returns
Key Features
Length
25.125
Width
5.375
Thickness
5.375
Color
White Bullnose
Tile Use
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-TR-0167
Zoro #
G904414955
UPC #
-
Country of Origin
United States
Dimensions
Length
25.125
Width
5.375
Thickness
5.375
Size
5.375x25.125
Height
5.375
Details
Color
White Bullnose
Tile Use
Wall
Material
Porcelain
Finish
Polished
Weight
25.6
Coverage Area
10 Sq. ft
Description
MSI’s 4 in. x 24 in. White polished ceramic Bullnose displays various shades of elegant white tones to create a distinctive linear pattern that translates well into design styles from traditional to contemporary, blending together beautifully to achieve the look of genuine natural stone. this high-performance bullnose puts the finishing touch on any number of projects featuring white tiles indoors. used indoors on walls or countertops, this bullnose gives your home an updated, chic look. impressively durable and low-maintenance, they are suitable for both residential and light commercial applications. offering neutral hues and subtle pattern, these gorgeous ceramic tiles work well with a range of color schemes and design aesthetics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.