White Glossy Bullnose 3 In. X 6 In. Glazed Ceramic Wall Tile, 88PK

  • Mfr # ZOR-PT-TR-0166

  • Zoro # G504415055


original price: $176.99
9% off
new price: $159.99
/pk 88, $1.82/ea
Free Shipping & Returns

Key Features

Length
5.875
Width
12.25
Thickness
6.25
Color
White Glossy
Tile Use
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0166
Zoro #
G504415055
UPC #
-
Country of Origin
Turkey

Dimensions

Length
5.875
Width
12.25
Thickness
6.25
Size
12.25x5.875
Height
6.25

Details

Color
White Glossy
Tile Use
Wall
Material
Ceramic
Finish
Glossy
Weight
26.074
Coverage Area
88 Sq. ft

Description

Enhance your decor with MSI’s 3 in. x 6 in. White Glossy ceramic Bullnose floor and wall tile. displaying various shades of elegant white tones, this tile creates a distinctive linear pattern that blends with design styles from traditional to contemporary. while achieving the look of authentic natural stone, this high-performance bullnose tiles can add a finishing touch for an array of indoor projects. you can use it on walls or countertops to enhance your home with an updated, chic look. impressively durable and low-maintenance, the tiles are suitable for residential and light-duty commercial applications. it is not frost resistant. offering neutral hues and subtle pattern, these gorgeous ceramic tiles work well with a range of color schemes and design aesthetics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.