
White Glossy SAMPLE Glazed Ceramic Wall Tile
Mfr # ZOR-PT-0540-SAM
Zoro # G805837488
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Ceramic
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0540-SAM
Zoro #
G805837488
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
White
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
With the MSI White ceramic wall tile, it's easy to add a splash of traditional styling to your decor. this attractive tile features strips of glossy ceramic in pure white tones. the tile can be used for various install projects in bathrooms, kitchens and other residential or commercial spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.