
White Matte Stacked Sample Matte Porcelain Mesh Mounted Mosaic Tile
Mfr # ZOR-MD-0596-SAM
Zoro # G910632978
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
Length
4 in
Width
4 in
Thickness
0.24 in
Size
4 in. x 4 in.
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0596-SAM
Zoro #
G910632978
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
4 in
Width
4 in
Thickness
0.24 in
Size
4 in. x 4 in.
Details
Material
Porcelain
Color
White
Shape
Linear
Finish
Matte
Application
Wall & Residential Floors
Description
Discover the captivating allure of White Matte Stack Pattern Tile. These enchanting rectangular tiles radiate a luminous white tone, accentuated by a matte finish. With a mesh backing, these stacked mosaics effortlessly simplify the installation process. Whether you're looking to create fashionable accent walls, striking backsplashes, or even embellish residential floors, these extraordinary porcelain tiles embody a perfect blend of traditional and contemporary design. Immerse your space in a realm of refined beauty as you transform it with these exquisite tiles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.