Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Oak 3D Ledger Panel SAMPLE Honed Marble Wall Tile

  • Mfr # ZOR-PNL-0044-SAM

  • Zoro # G205838467


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Marble
Color
White Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0044-SAM
Zoro #
G205838467
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
White Oak
Finish
Honed
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s White Oak D Honed Ledger Panel offers a delicate blend of off-white hues that complement a wide range of design styles and color schemes. With its intriguing D look and gorgeous honed finish this timeless marble stacked stone offers visual interest without overpowering. Use it to create stunning statement walls and backsplashes throughout your home or commercial property, or to liven up outdoor spaces with distinctive fireplace surrounds, dividing walls, and more. MSI’s Interlocking Z Feature helps join the pieces together quickly and easily, while enhancing their naturally random appearance. Matching corners are available to give your project a professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.