Zoro Homepage

White Oak Splitface Ledger Panel SAMPLE Natural Marble Wall Tile

  • Mfr # ZOR-PNL-0121-SAM

  • Zoro # G005838674


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Marble
Color
White Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0121-SAM
Zoro #
G005838674
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
White Oak
Finish
Splitface
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

MSI's White Oak Ledger Panel offers a delicate blend of off-white hues that complement a wide range of design styles and color schemes Featuring multiple sized rectangular stones Varying thicknesses, this stacked stone panel is especially popular with homeowners who want to add interest and dimension to their space These splitface marble ledger panels are highly prized for their versatility Use them to create stunning accent walls, backsplashes, or fireplace surrounds residential or commercial settings, indoors or outdoor. The choice is yours and the possibilities are endless. MSI’s interlockg Feature helps join the pieces together quickly and easily, while enhancing their naturally random appearance. Achieving a seamless look has never been easier matching corners are available to give your project a professional finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.