This item is Discontinued.

Msi White Quarry Chevron 12 In. X 12 In. X 10 Mm Natural Marble Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0433

White Quarry Chevron 12 In. X 12 In. X 10 Mm Natural Marble Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0433
  • Zoro # G804414154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0433
Zoro #
G804414154
UPC #
-
Country of Origin
China

Dimensions

Length
16.25
Width
13
Thickness
5
Size
13x16.25
Height
5

Details

Material
Mosaic
Color
White Quarry
Tile Use
Floor&Wall
Finish
Mixed
Weight
45
Coverage Area
10 Sq. ft

Description

Refresh the look of your home and add classic style with this MSI White Quarry Chevron marble mosaic floor and wall tile. it features gray shades of marble that are perfect for accent walls, showers and backsplashes. this tile is chipped in a chevron pattern on 12 in. by 12 in. mesh sheets that can be installed inside or outside residential or commercial spaces. note: be sure to inspect tiles before you install due to variation in color, shade and finish of natural stone products. it is recommended that you blend tiles from different boxes when installing and seal with a penetrating sealer. it's normal maintenance to refill the voids between the seams of the stones. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.