
White SAMPLE Beveled Glossy Porcelain Mosaic Tile
Mfr # ZOR-MD-0408-SAM
Zoro # G105837898
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0408-SAM
Zoro #
G105837898
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
White
Finish
Glossy
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI’s White porcelain mosaic tile combines soothing white hues with a beveled edge for classic yet contemporary looks that suit any decorative scheme. it's ideal for creating beautiful kitchen backsplash, shower surrounds, accent walls, and other design features throughout homes and light use commercial properties. pair it with coordinating whisper white mosaics for a style-savvy cohesive look, or use it alone to headline your design. either way, this petite porce;ain mosaic tile is sure to add detail and dimension to your space. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.