
White SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0170-SAM
Zoro # G405837451
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0170-SAM
Zoro #
G405837451
UPC #
-
Country of Origin
Spain
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
White
Finish
Glazed
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Instantly update your interior design when you install this MSI glazed porcelain floor and wall tile. its white, low-sheen finish complements a range of decorating styles. use this large-format tile alone for a chic, monochromatic design or alongside other color schemes. crafted to produce a bright, clean finish, this low-maintenance flooring option is sure to create a modern look in your space. perfect for various residential and light commercial applications, this low-sheen tile will make a splash on counters and walls, too. it is also suitable for some heavy-duty commercial uses. the rectified tile is mechanically finished on all sides for uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.