
White SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0361-SAM
Zoro # G105838093
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0361-SAM
Zoro #
G105838093
UPC #
-
Country of Origin
Spain
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
White
Finish
Glazed
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Update your decor with the MSI white porcelain floor and wall tile for your next installation or renovation project to incorporate a contemporary aesthetic. this beautiful tile features a smooth, low-sheen finish and with handsome white tones. designed for floor, wall and countertop use, this porcelain tile offers a water absorption of less than and a slight variation in tone to create a stylish complement for a wide variety of design schemes. this floor and wall tile is marginally skid resistant to suit your needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.