Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi White SAMPLE Glossy Porcelain Mesh-Mounted Mosaic Tile ZOR-MD-0362-SAM

White SAMPLE Glossy Porcelain Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0362-SAM
  • Zoro # G305838367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0362-SAM
Zoro #
G305838367
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
White
Finish
Glossy
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

MSI’s White x porcelain tile features a soft-soft elegant white color that complements nearly every design scheme. its enchanting pattern and glossy finish create visual interest without overpowering its a perfect choice for updating kitchens and baths. a welcomed addition to both homes and light use commercial spaces, use it as wall tile, bathroom or kitchen backsplash tile, or on floors or countertops. these tiles are mounted on mesh-backed sheets for simplified installation and a professional finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.