
White Vena SAMPLE Matte Porcelain Bullnose Wall Tile (Discontinued)
- Mfr # ZOR-PT-TR-0151-SAM
- Zoro # G805837464
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-TR-0151-SAM
Zoro #
G805837464
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
White Vena
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
White Vena ceramic tiles feature a soft white background and subtle gray veins that are reminiscent of natural marble. these beautiful matte finished tiles are suitable for a range of projects and can be used as floor tile and wall tile, allowing for flexible design and installation. this bullnose gives your home an updated, chic look. impressively durable and low-maintenance, they're suitable for both residential and light commercial applications. offering neutral hues and subtle pattern, these gorgeous ceramic tiles work well with a range of color schemes and design aesthetics.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.