Wildcat GA Landscape Staples1 X 6 11 Gauge

  • Mfr # ZOR-TRF-Ac-0002

  • Zoro # G610860893


original price: $20.59
19% off
new price: $16.49
/ea

Key Features

Size
1 in x 6 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-TRF-Ac-0002
Zoro #
G610860893
UPC #
-
Country of Origin
United States

Dimensions

Size
1 in x 6 in
Length
6 in
Width
1 in

Details

Item
MSI Turf Collection

Description

Elevate your landscaping game with our GA Landscape Staples, measuring 1in x 6in and crafted from sturdy 11-gauge steel. These staples are your secret weapon for securing landscape fabric, ground covers, and other materials with ease and precision. Whether you're tackling a small backyard project or a sprawling garden makeover, these staples offer unbeatable durability and reliability. Make your outdoor dreams a reality with GA Landscape Staples, the go-to choice for professionals and DIY enthusiasts alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.