Wilmont Woodrift Gray SAMPLE Glue Down Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVG-0129-SAM

  • Zoro # G805837983


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Thickness
0.6
Material
Lvt
Finish
Low Gloss
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVG-0129-SAM
Zoro #
G805837983
UPC #
-
Country of Origin
China

Dimensions

Length
12
Thickness
0.6
Width
10

Details

Color
Woodrift Gray
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
Wilmont
Package qty
1 Sample

Description

Get supremely durable and gorgeous vinyl plank flooring with the MSI’s Wilmont Woodrift Gray luxury vinyl plank. it's easy to install with the glue-down feature and is suitable for all grade-levels. be sure to complete the look with flooring trim pieces like end caps, stair noses, reducers and t-molding. this flooring retains its elegance with a gray background with well-defined darker knots and graining for a real-wood weathered look. place these planks in places like the kitchen, living area, bathroom or even basement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.