Harper Easton 9 in. x 60 in. 4.4mm 6mil Waterproof Rigid Core Luxury Vinyl Plank Flooring, 448PK

  • Mfr # AKVRCEAST9X60-4406-PL

  • Zoro # G304415392


original price:  $3,498.99 , new price: $3,144.99 , 10 percent off
new price:  $3,144.99
/pk 448, $7.02/ea
Additional $720.00 delivery surcharge applies per item.
See details

Key Features

Size
9.45x60.63
Length
60.63
Height
1.53
Thickness
1.53
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCEAST9X60-4406-PL
Zoro #
G304415392
UPC #
-
Country of Origin
China

Dimensions

Size
9.45x60.63
Length
60.63
Height
1.53
Thickness
1.53
Width
9.45

Details

Color
Easton
Material
Lvt
Finish
Low Gloss
Coverage Area
1675.52 Sq. ft
Weight
2329.6
Application
On Grade (Ground Level)
Collection
Harper

Description

Harper Easton Luxury Vinyl Plank Flooring combines refined wood-look aesthetics with waterproof protection for residential spaces. The 9 in. x 60 in. extra-long planks feature cool light gray and soft beige tones with subtle grain patterns that create authentic wood-look character and refined visual appeal. With a 4.4mm total thickness and a pre-attached engineered pad, this flooring provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A 6mil wear layer provides dependable protection against scratches, scuffs, and everyday wear, making this flooring ideal for residential spaces where durability is essential. The rigid core construction provides exceptional stability and durability, permitting installation on any grade level without subfloor preparation concerns. Complete waterproof protection safeguards against moisture in kitchens, bathrooms, basements, and other moisture-prone areas. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. Standard beveled edges enhance plank definition for a refined, finished appearance. Installation requires no acclimation period, allowing immediate installation without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. Environmental certifications including Greenguard Gold and NSF demonstrate commitment to sustainable practices. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your flooring project.


  • Plank Size: 9 in. W x 60 in. L x 4.4mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Cool light gray and soft beige palette with subtle grain patterns for refined wood-look aesthetics
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • 6mil wear layer provides solid protection against daily wear and tear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products