Parkland Cresenta 9 in. x 60 in. 5mm 12mil Waterproof Rigid Core Luxury Vinyl Plank Flooring, 312PK

  • Mfr # AKVRCCRES9X60-5012-PL

  • Zoro # G011470493


product price:  $3,891.99
/pk 312, $12.47/ea
Additional $620.00 delivery surcharge applies per item.
See details

Key Features

Size
8.98 in. x 60 in.
Length
60 in.
Thickness
0.2 in.
Material
LVT
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCCRES9X60-5012-PL
Zoro #
G011470493
UPC #
-
Country of Origin
China

Dimensions

Size
8.98 in. x 60 in.
Length
60 in.
Thickness
0.2 in.
Width
8.98 in.

Details

Color
Cresenta
Material
LVT
Finish
Low Gloss
Item
LVT Plank
Collection
Parkland

Description

Parkland Cresenta Luxury Vinyl Plank Flooring brings warmth and openness to residential spaces with authentic wood-look aesthetics and waterproof durability for everyday living. These 9 in. x 60 in. planks showcase neutral blonde tones with grayish brown grains that provide solid durability for everyday spaces while maintaining refined aesthetics. The 5mm total thickness with pre-attached acoustic pad provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A 12mil wear layer delivers solid protection against scratches, scuffs, and everyday wear, making this flooring ideal for residential environments where durability matters. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout your home. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and other moisture-prone spaces. With no acclimation technology, installation can happen immediately without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. Environmental certifications including NSF demonstrate commitment to sustainable practices and responsible manufacturing. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.


  • Plank Size: 9 in. W x 60 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Neutral blonde palette with grayish brown graining for understated wood-look aesthetics
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • The 12mil wear layer provides solid protection against daily wear and tear
  • 5mm thickness offers added comfort underfoot and helps reduce sound transmission; radiant heating compatible
  • Sweep regularly and mop with a damp cloth and mild detergent; no waxing required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products