
XL Cyrus Austell Grove Sample 12Mil Rigid Core Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-XL-SAM-0176
Zoro # G111470553
product price:Â $7.89
/eaLimit 2 per order
Key Features
Size
9 in. x 9 in.
Length
9 in.
Thickness
0.2 in.
Material
LVT
Finish
Low Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-LVR-XL-SAM-0176
Zoro #
G111470553
UPC #
-
Country of Origin
China
Dimensions
Size
9 in. x 9 in.
Length
9 in.
Thickness
0.2 in.
Width
9 in.
Details
Color
Austell Grove
Material
LVT
Finish
Low Gloss
Item
LVT Plank Sample
Collection
XL Cyrus
Description
Indulge in the worry-free sophistication of XL Cyrus Luxury Vinyl Planks! Revel in the timeless allure of wood with these impressive planks. Ideal for all grade levels, XL Cyrus offers 100% waterproof LVP fortified with a protective layer, ensuring long-lasting resilience against daily usage.Effortlessly install these planks with its user-friendly locking system and pre-attached backing, providing serene comfort underfoot. Featuring innovative ''no acclimation'' technology, enjoy the convenience of purchasing and installing on the same day. With XL Cyrus confidently customize your space, enjoying unrivaled quality and style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.