Xl Prescott Katella Ash SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-XL-0155-SAM
Zoro # G705838110
product price:Â $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Thickness
0.6
Material
Lvt
Finish
Low Gloss
Width
10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LVR-XL-0155-SAM
Zoro #
G705838110
UPC #
-
Country of Origin
China
Dimensions
Length
12
Thickness
0.6
Width
10
Details
Color
Katella Ash
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
XL Prescott
Package qty
1 Sample
Description
Katella Ash luxury vinyl planks from the everlife rigid core (rc) collection offer subtle gray tones and realistic knots and graining for an authentic wood appearance. this beautiful waterproof vinyl plank flooring is scratch, stain, and dentesistant and its innovative pre-attached backing ensures supreme comfort underfoot, while its easy-install locking system make this vinyl flooring diy-friendly. there's no easier way to create luxurious, affordable vinyl wood floors in the kitchen, living area, bathroom, basement, and beyond. find coordinating lvp flooring trim pieces below. available trim items include end caps, stair noses, reducers, and t-molding.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.