Wiltern Kennedy 9 in. x 60 in. 9mm 30mil Waterproof Rigid Core Luxury Vinyl Plank Flooring, 6PK

  • Mfr # AKVRCKENN9X60-9030-CA

  • Zoro # G916045550


product price:  $149.99
/pk 6, $25.00/ea
Free Shipping & Returns

Key Features

Length
60 in
Thickness
0.35 in
Material
LVT
Finish
Micro Bevel
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCKENN9X60-9030-CA
Zoro #
G916045550
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in
Thickness
0.35 in
Width
9 in

Details

Color
Bozeman
Material
LVT
Finish
Micro Bevel
Item
LVT Plank

Description

Wiltern Kennedy Luxury Vinyl Plank Flooring combines premium blonde wood character with superior performance, offering authentic aesthetics and waterproof protection for demanding residential and commercial environments. The 9 in. x 60 in. format showcases blonde tones with darker knots and grains that provide superior durability for high-traffic spaces while maintaining refined aesthetics. The 9mm total thickness with 7mm core and 2mm pre-attached pad provides exceptional comfort underfoot while delivering superior sound absorption, creating a quieter and more pleasant living environment. A commercial-grade 30mil wear layer delivers exceptional protection against scratches, scuffs, and everyday wear, making this flooring ideal for both residential and commercial environments where durability is paramount. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout your home. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and other moisture-prone spaces. Domestically sourced in the USA, this flooring represents commitment to quality and local manufacturing. With no acclimation technology, installation can happen immediately without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. Environmental certifications including Greenguard Gold and FloorScore demonstrate commitment to sustainable practices and responsible manufacturing. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.


  • Plank Size: 9 in. W x 60 in. L x 9mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Blonde palette with darker knots and graining for authentic wood-look aesthetics
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • Commercial-grade 30mil wear layer provides solid protection against wear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.