No Product Image Available

Msi

Z790-P WIFI DDR4 Desktop Motherboard


product price: $230.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
See all product information

Product Information

  • Brand Msi
  • MFR # PROZ790PWIFID4
  • Zoro # G710030561
  • UPC #
    824142301364
  • Country of Origin China
  • Category Motherboards

Details

Promotion Restriction Not eligible for promotion

Description

PRO Z790-P WIFI DDR4 Motherboard supports 12th and 13th Gen Intel Core Processors, Pentium Gold and Celeron Processors. Lightning Gen5 is the latest PCIe 5.0 solution with up to 128GB/s bandwidth for maximum transfer speed. Wi-Fi 6E supports 6GHz spectrum MU-MIMO and BSS color technology, delivering speeds up to 2400Mbps. Built-in USB 3.2 Gen 2x2 port offers 20Gbps transmission speed which is four times faster than USB 3.2 Gen 1. Premium 2.5G LAN deliver better network experience. MSI extended PWM heatsink and enhanced circuit design ensures even high-end processors to run in full speed. Strengthened built-in M.2 thermal solution keeps M.2 SSDs safe while preventing throttling, making them run faster. Frozr AI Cooling detects CPU and GPU temperatures and automatically adjust system fan duty to a proper value.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products