Zest Aloe 2.5 in. X 8 in. Zellige Look Satin Ceramic Subway Wall Tile, 38PK
Mfr # ZOR-PT-0910
Zoro # G222773154
product price:Â $41.89
/pk 38, $1.10/eaKey Features
Length
8 in
Width
2.5 in
Thickness
0.25 in
Size
2.5 in x 8 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZOR-PT-0910
Zoro #
G222773154
UPC #
-
Country of Origin
Spain
Dimensions
Length
8 in
Width
2.5 in
Thickness
0.25 in
Size
2.5 in x 8 in
Details
Color
Aloe
Material
Ceramic
Shape
Rectangle
Finish
Satin
Application
Wall, Backsplash, Bathroom, Shower, Surrounding Fireplace
Item
Wall Tile
Description
This Moroccan-inspired ceramic tile celebrates the beauty of handcrafted design while offering the durability of modern materials. Available in 4x4 and 2.5x8 sizes, each tile features a soft satin finish that subtly reflects light, emphasizing its artisanal texture. The color palette includes five options Midnight for rich, dramatic depth, and Sand, Sky, Aloe, and Star White for soft, pastel-inspired elegance-allowing you to craft spaces that feel warm, inviting, and visually captivating. Versatile in installation, these tiles shine in herringbone, basketweave, or stacked patterns, and pair elegantly with crisp white grout for a striking contrast. Perfect for backsplashes, shower surrounds, accent walls, and other design-focused areas in bathrooms, kitchens, and beyond, this low-maintenance tile brings handcrafted charm and refined style to any room.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.