This item is Discontinued.

Msr Snowshoes, Navy, 22 x 8 In., PR 7543

Snowshoes, Navy, 22 x 8 In., PR (Discontinued)

  • Mfr # 7543
  • Zoro # G7736157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7543
Zoro #
G7736157
UPC #
-
Country of Origin
Unknown

Dimensions

Length
22 in
Width
8 in

Details

Item
Snowshoes
Color
Navy
Weight Each
3 lb 7 oz
Weight Range
Up to 180 lb without Tails

Description

Snowshoes, Navy, Length 22 in, Weight Range Up to 180 lb without Tails, Width 8 in, Weight Each 3 lb 7 oz, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.