Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marsh Oil Boards, 6" x 24", Tan, PK650

  • Mfr # STOB0624

  • Zoro # G6631521


product price: $233.99
/pk 650, $0.36/ea
Free Shipping & Returns

Key Features

Width
6"
Length
24"
Color
Tan
Material
Oil Treated Paperboard
Basis Weight
50.82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STOB0624
Zoro #
G6631521
UPC #
841436041485
Country of Origin
United States

Dimensions

Width
6"
Length
24"

Details

Item
Oil Boards,6x24",Tan,PK650
Color
Tan
Material
Oil Treated Paperboard
Basis Weight
50.82

Description

Oil Boards,6x24",Tan, Package Quantity 650

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.