This item is Discontinued.

Mssc Permanent Industrial Marker, White Color Family M88FX-WP

Permanent Industrial Marker, White Color Family (Discontinued)

  • Mfr # M88FX-WP
  • Zoro # G7732685
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M88FX-WP
Zoro #
G7732685
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
Medium

Details

Color
White
Item
Industrial Marker
Tip Material
Fiber
Marker Type
Permanent
NSF Certified
No
Temp. Range
0 Degrees to 150 Degrees F
Tip Style
Bullet
Features
Resists Fading
Base Material
Ink
Actuation Type
Valve

Description

Industrial Marker, Actuation Type Valve, Tip Material Fiber, Tip Size Medium, Features Resists Fading

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.