This item is Discontinued.

Mssc Stencil Machine Kit, 1 in. Character Size R-KIT

Stencil Machine Kit, 1 in. Character Size (Discontinued)

  • Mfr # R-KIT
  • Zoro # G4156330
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R-KIT
Zoro #
G4156330
UPC #
-
Country of Origin
United States

Dimensions

Length
23-1/2"
Width
18"
Character Size
1 in
Height
11"
Ink Container Size
1 qt
Board Width
7 in
Board Length
24 in

Details

Material
Aluminum
Color
Black
Item
Stencil Cutting Machine Kit
Boards per Carton
5
Lines per Board
4
Characters per Foot
13
Stencil Machine Type
Stencil Machine Kit

Description

Stencil Cutting Machine Kit, Stencil Machine Type Stencil Machine Kit, Character Size 1 in, Characters per Foot 13, Lines per Board 4, Board Width 7 in, Board Length 24 in, Boards per Carton 5, Color Black, Ink Container Size 1 qt

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.